Shop All Sealed Lead Acid Batteries
Upg
Sealed Lead Acid Battery, 12 V, 9Ah, UB1290, T3 Tab Terminal, AGM Type
Mfr # 40756
Zoro # G308378419
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Capacity 9Ah
Product Information
- Brand Upg
- MFR # 40756
- Zoro # G308378419
- UPC # 806593407567
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Item | Sealed Lead-Acid Battery |
Voltage | 12V |
Capacity | 9Ah |
Description
- •Outstanding performance, withstanding high current output and deep cycling
- •Constructed with Absorbent Glass Mat (AGM) technology
- •Valve-regulated design provides excellent resistance to vibration, shock and heat
- •Maintenance-free
- •Engineered for float, cyclic and every day applications
- •UL recognized
- •Reliable power for critical applications
- •Can be mounted in the upside down position
- •Best for Access Control Devices, Consumer Electronics, Emergency Vehicles, Emergency Lighting, Gates, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Powersports, Portable Tools, Security, Solar, Toys and more!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Wireless Earpiece, Black, 12 In. L (NNTN8125C)
- HAMILTONBUHL Smart-Trek Deluxe Stereo Headphone w/Volume Control + 3.5mm TRS Plug (ST1BK)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for Viper Fang 20, 20T (ML100-132998)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG1 LR621 364 (EB-L621)
- UPG Sealed Lead Acid Battery, 12 V, 22Ah, UB12220, I10 Internal Thread Terminal, AGM Type (40582)
- UPG Sealed Lead Acid Battery, 12 V, 100Ah, UB121000, Z1 Z Post Terminal, AGM, Group 27 Type (45978)
- UPG Sealed Lead Acid Battery, 12 V, 9Ah, UB1290, F1 Faston Tab Terminal, AGM Type (40749)
- UPG Sealed Lead Acid Battery, 6 V, 12Ah, UB6120, F1 Faston Tab Terminal, AGM Type (D5736)
- UPG Sealed Lead Acid Battery, 12 V, 2.9Ah, UB1229T, F1 (Faston Tab) Terminal, AGM Type (D5700)
- UPG Sealed Lead Acid Battery, 12 V, 250Ah, UB8D, Auto Post Terminal, AGM Type (45971)
- MIGHTY MAX BATTERY YTX16-BS Battery Replacement for Suzuki VL1500 Boulevard C90 14-17 (YTX16-BS169)
- Upg Sealed Lead Acid Batteries