Shop All Sealed Lead Acid Batteries
Upg
Sealed Lead Acid Battery, 12 V, 9Ah, UB1290, F2 Faston Tab Terminal, AGM Type
Mfr # 40748
Zoro # G408378371
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Capacity 9 Ah
Product Information
- Brand Upg
- MFR # 40748
- Zoro # G408378371
- UPC # 806593407482
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Voltage | 12V |
Item | Sealed Lead-Acid Battery |
Capacity | 9 Ah |
Description
- •Outstanding performance, withstanding high current output and deep cycling
- •Constructed with Absorbent Glass Mat (AGM) technology
- •Valve-regulated design provides excellent resistance to vibration, shock and heat
- •Maintenance-free
- •Engineered for float, cyclic and every day applications
- •UL recognized
- •Reliable power for critical applications
- •Can be mounted in the upside down position
- •Best for Access Control Devices, Consumer Electronics, Emergency Vehicles, Emergency Lighting, Gates, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Powersports, Portable Tools, Security, Solar, Toys and more!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK ID Card Retractor, Belt Clip, Blue, (0055-018)
- HHIP SR44 Battery (4102-0030)
- DEWALT Heavy-Duty 1-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 2 Pack, (1DXFRS300-SV1)
- ILC Replacement for Leupold Gx-4i Golf Rangefinder GPS Battery (GX-4I GOLF RANGEFINDER GPS BATTERY LEUPOLD)
- UPG Sealed Lead Acid Battery, 12 V, 15Ah, UB12150, F2 Faston Tab Terminal, AGM Type (40672)
- UPG Sealed Lead Acid Battery, 6 V, 12Ah, UB6120, F1 Faston Tab Terminal, AGM Type (D5736)
- UPG Sealed Lead Acid Battery, 6 V, 5Ah, UB650S Lantern, S2 Spring Terminal, AGM Type (D5697)
- UPG Upg 45980 Ub12550 - Group 22Nf Sealed Lead Acid Battery (45980)
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, F2 Faston Tab Terminal, AGM Type (D5775)
- UPG Upg 45822 Ub12750 - Group 24 Sealed Lead Acid Battery (45822)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for MB857-35 -CH AGM U1 (ML35-12INT68)
- Upg Sealed Lead Acid Batteries