Shop All Sealed Lead Acid Batteries
Upg
Sealed Lead Acid Battery, 12 V, 9Ah, UB1290, F1 Faston Tab Terminal, AGM Type
Mfr # 40749
Zoro # G508378431
original price:
$27.56
6% off
new price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Capacity 9 Ah
Product Information
- Brand Upg
- MFR # 40749
- Zoro # G508378431
- UPC # 806593407499
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Item | Sealed Lead-Acid Battery |
Voltage | 12V |
Capacity | 9 Ah |
Description
- •Outstanding performance, withstanding high current output and deep cycling
- •Constructed with Absorbent Glass Mat (AGM) technology
- •Valve-regulated design provides excellent resistance to vibration, shock and heat
- •Maintenance-free
- •Engineered for float, cyclic and every day applications
- •UL recognized
- •Reliable power for critical applications
- •Can be mounted in the upside down position
- •Best for Access Control Devices, Consumer Electronics, Emergency Vehicles, Emergency Lighting, Gates, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Powersports, Portable Tools, Security, Solar, Toys and more!
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 UPS Battery for Power Patrol SLA1105 - 4 Pack (ML12-12F2MP4431)
- ALLEN TEL Cat 6 110 System Connector (GB110-C6-4)
- TP-LINK 8-Port Gigabit Desktop/Rackmount Switch w/ 8-Port Poe+ (TL-SG1008MP)
- PINNACLE CLIMATE TECHNOLOGIES Pinnacle Climate Technologies 145301 120V Heavy Duty Utility Blower (145301)
- UPG Sealed Lead Acid Battery, 12 V, .8Ah, UB1208, WL (Wire Lead) Terminal with Amp Connector, AGM Type (45791)
- UPG UPG 86484 12 V 8 amp SLA Battery- Set of 2 - pack of 2 (8297103)
- UPG Sealed Lead Acid Battery, 6 V, 4.5Ah, UB645, F1 (Faston Tab) Terminal, AGM Type (D5733)
- UPG Sealed Lead Acid Marine Battery, 12 V, 90Ah, UB12900, Combo Post Terminal, AGM, Group 27 Type (45122)
- UPG UB12180 18 Lead Acid Battery (86447)
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, F1 Faston Tab Terminal, AGM Type (D5744)
- ILC Replacement for Leoch Djw6-1.2 Battery (DJW6-1.2 BATTERY LEOCH)
- Upg Sealed Lead Acid Batteries