Shop All Sealed Lead Acid Batteries
Upg
Sealed Lead Acid Battery, 12 V, 18Ah, UB12180, F2 Faston Tab Terminal, AGM Type
Mfr # 40648
Zoro # G008378399
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Capacity 18Ah
Product Information
- Brand Upg
- MFR # 40648
- Zoro # G008378399
- UPC # 806593406485
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Details
Voltage | 12V |
Item | Sealed Lead-Acid Battery |
Capacity | 18Ah |
Description
- •Outstanding performance, withstanding high current output and deep cycling
- •Constructed with Absorbent Glass Mat (AGM) technology
- •Valve-regulated design provides excellent resistance to vibration, shock and heat
- •Maintenance-free
- •Engineered for float, cyclic and every day applications
- •UL recognized
- •Reliable power for critical applications
- •Can be mounted in the upside down position
- •Best for Access Control Devices, Consumer Electronics, Emergency Vehicles, Emergency Lighting, Gates, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Powersports, Portable Tools, Security, Solar, Toys and more!
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE RJ12 Modular Cable- 7ft- Reverse (170111R)
- KENWOOD Two Way Radio, UHF, 5W, 16 Ch, Analog (NX-P1300AUK)
- ILC Replacement for GE A02b-0200-k102 Battery (A02B-0200-K102 BATTERY GE)
- ZENITH Ant Passive 2 (VN1ANTP2)
- UPG Sealed Lead Acid Marine Battery, 12 V, 55Ah, UB12550, Combo Post Terminal, AGM Type (45120)
- UPG Sealed Lead Acid Battery, 4 V, 4.5Ah, UB445, F1 (Faston Tab) Terminal, AGM Type (40559)
- UPG Sealed Lead Acid Battery, 12 V, 7.2Ah, UB1272, F1 (Faston Tab) Terminal, AGM Type (40760)
- UPG Sealed Lead Acid Battery, 6 V, 8.5Ah, UB685, F1 (Faston Tab) Terminal, AGM Type (D5735)
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, F2 Faston Tab Terminal, AGM Type (D5775)
- UPG Sealed Lead Acid Battery, 12 V, 1.3Ah, UB1213, F1 (Faston Tab) Terminal, AGM Type (D5738)
- BATTERY CLERK AJC® Eagle Picher CF-6V12 6V 12Ah Sealed Lead Acid Battery (EAGLEPICHER-CF-6V12)
- Upg Sealed Lead Acid Batteries