Shop All Battery Chargers
Upg
Battery charger
Mfr # 71625
Zoro # G710866245
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Current - Charging 8 A
- For Use With Battery Type AGM, Gel
- Includes USA Cordset
- Application AGM/GEL Battery
- Power Requirement 8A @ 24V
Product Information
- Brand Upg
- MFR # 71625
- Zoro # G710866245
- UPC # 806593716256
- Country of Origin China
- Category Battery Chargers
Details
Output Current - Charging | 8 A |
For Use With Battery Type | AGM, Gel |
Includes | USA Cordset |
Application | AGM/GEL Battery |
Power Requirement | 8A @ 24V |
Item | Battery Charger |
Output Voltage - Charging | 29.6 V |
Output Current - Maintaining | 1 A |
Output Voltage - Maintaining | 27.4 V |
Description
Battery Charger, Output Voltage - Charging 29.6 V, Output Current - Charging 8 A, Power Requirement 8A @ 24V, For Use With Battery Type AGM, Gel, Output Voltage - Maintaining 27.4 V, Output Current - Maintaining 1 A, Includes USA Cordset, Application AGM/GEL Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH Battery for LIFAN Model # ES400 (ML10-1205)
- PANDUIT CAT5E RJ45 8POS 8W UNIV JACK MIN QTY 24 (CJ5E88TGBL-24)
- JENSEN Portable Cassette Player/Recorder with R (MCR-250)
- SPECO TECHNOLOGIES Camera, Eyeball, 3-45/64" Dia., Fixed Lens (VLDT4W)
- UPG Outlet, Plugin Dual Stage Fast ChargerTrickle Charger, 12V, 1000mA, 148V Fast Charge (D1730)
- UPG 6V12V Switchable, 500mA, Single Stage Charger wAlligator Clips (D1724)
- UPG 24V 8AH 3Stage AGMGEL Charger w USA Cordset recommended for medical mobilty charging (24BC8000T-4 USA)
- UPG 12 V 4 amp Battery Charger for LFP and SLA Batteries (48140)
- UPG Battery charger (71699)
- UPG 6V, 500mA, Dual Stage Charger 74V Fast Charge 68V Trickle Charge (D1741)
- MIGHTY MAX BATTERY 12V SOLAR PANEL CHARGER WITH ALLIGATOR CLIPS (MAX3512562)
- Upg Battery Chargers