Shop All Torch and Torch Kits
Uniweld
Welding Handle
Mfr # 71
Zoro # G104407474
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes "A" Flashback Arrestors
- Features Accurate Rear Valve Gas, Oxygen Controls
- Overall Length 6 in
- Torch Series 71
- Compatible Cutting Attachment CA100, CA250, CA550
Product Information
- Brand Uniweld
- MFR # 71
- Zoro # G104407474
- UPC # 688456003006
- Country of Origin United States
- Category Torch and Torch Kits
Dimensions
Overall Length | 6 in |
Hose Fitting Size | A |
Inlet Connection Size | 3/8"-24 |
Details
Item | Welding Handle |
Includes | "A" Flashback Arrestors |
Features | Accurate Rear Valve Gas, Oxygen Controls |
Torch Series | 71 |
Compatible Cutting Attachment | CA100, CA250, CA550 |
Weight | 6.4 oz |
Body Material | Brass |
Inlet Thread Direction | Right Hand |
Maximum Welding Thickness | 1/4 in |
Compatible Fuel Type | Acetylene |
Torch Style | Victor |
Inlet Connection Type | UNF |
Description
Welding Handle, Compatible Fuel Type Acetylene, Torch Series 71, Hose Fitting Size A, Inlet Connection Size 3/8 In.-24, Maximum Welding Thickness 1/4 in, Overall Length 6 in, Inlet Thread Direction Right Hand, Inlet Connection Type UNF, Weight 6.4 oz, Torch Style Victor, Compatible Cutting Attachment CA100, CA250, CA550, Body Material Brass, Features Accurate Rear Valve Gas, Oxygen Controls, Includes In.A In. Flashback Arrestors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MILLER 10ft Steel MIG Welding Liner (LM3A-10)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E310-16, 5 lb. (23XL78)
- WESTERN ENTERPRISES Western Enterprises 312-QDB12 Torch-To-Hose W-Check Valve (312-QDB12)
- ESAB Tig Welder, Renegade Series, 208 to 460V AC, 300 Max. Output Amps, 300A @ 32V, 60% Rated Output (0445100881)
- UNIWELD HD Welding Handle, 9in.L, Welds up to 3in. (WH360)
- UNIWELD Torch, Hand (PCV25)
- UNIWELD Torch, Hand (MKT-4LU)
- UNIWELD Welding Cutting Torch Kit (HS-MDU)
- UNIWELD UNIWELD 68 Mach. Torch 10 in 2-Hose (68-R)
- UNIWELD Torch, Hand (RP3T5)
- FIREPOWER Standard Pencil Flame Propane Torch with Propane Tank, 10PK (VCT-0387-0471)
- Uniweld Torch and Torch Kits