Shop All AC & Refrigeration Accessories
Uniweld
Valve Core Removal Tool, 750 psi, 8.3 oz.
Mfr # 92838
Zoro # G7825660
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8.3 oz
- Length 3 7/8 in
- For Use With Valve Cores
- Includes 1/4 in Side Port Fitting
- Application Used in Conjunction with Vacuum Pump for Evacuations
Product Information
- Brand Uniweld
- MFR # 92838
- Zoro # G7825660
- UPC # 688456928385
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 8.3 oz |
Length | 3 7/8 in |
Width | 1 1/2 in |
Details
For Use With | Valve Cores |
Includes | 1/4 in Side Port Fitting |
Application | Used in Conjunction with Vacuum Pump for Evacuations |
Color | Gold/Silver |
Material | Brass/Stainless Steel |
Max. Working Pressure | 750 psi |
Item | Valve Core Removal Tool |
Description
Valve Core Removal Tool, Size 8.3 oz, Color Gold/Silver, Brass/Stainless Steel Material, Max. Working Pressure 750 psi, 3 7/8 in Length, Width 1 1/2 in, Used In Conjunction with Vacuum Pump for Evacuations, For Use With Valve Cores, Includes 1/4 in Side Port Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK 004675F Economaster Ii Boardpump (004675F)
- COPELAND Secure Start, Kit (943-0120-00)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 8800/9800 CFM (1VCE9)
- WESTAFLEX Chimney Liner Kit, 4" Dia., 25 ft. L (9504)
- UNIWELD Valve Core Removal Tool, 750 psi, 6-3/4" L (92868)
- UNIWELD Nitrogen Flow Indicator, Gold/Silver, 5" L (NV1)
- NU-CALGON Propylene Glycol, 55 gal. (4188-03)
- NU-CALGON Condensate Pan Treatment, Gel Tablet, Blue (4185-06)
- AC GUARD A/C Security Cage, 3 Way Adj (ACGUB)
- RECTORSEAL Condensate Drain Hose 5/8 in x 164 ft (83004)
- MIDWEST AIR TECHNOLOGIES Midwest Air Technologies 328787DPT 9 gal 10 Coil Wire Tension (7104797)
- Uniweld AC & Refrigeration Accessories