Shop All Welding Tips
Uniweld
UNIWELD TYPE4 Sz1 Welding Tip
Mfr # TYPE4-1
Zoro # G304407441
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1
- Tip Series W
- Application Brazing, Heating, Soldering, Welding
- Minimum Welding Thickness 3/64 in
- Compatible Tip Mixer Manufacturer Model Number UM4-1
Product Information
- Brand Uniweld
- MFR # TYPE4-1
- Zoro # G304407441
- UPC # 688456301034
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 1 |
Thread Size | 5/16"-27 |
Details
Item | Welding Tip W #1 |
Tip Series | W |
Application | Brazing, Heating, Soldering, Welding |
Minimum Welding Thickness | 3/64 in |
Compatible Tip Mixer Manufacturer Model Number | UM4-1 |
Compatible Fuel Type | Acetylene |
Compatible Manufacturer | Uniweld |
Maximum Welding Thickness | 3/32 in |
Maximum Fuel Flow Rate | 6 scfh |
Description
Welding Tip W #1, Compatible Fuel Type Acetylene, Tip Series W, Tip Size 1, Minimum Welding Thickness 3/64 in, Maximum Welding Thickness 3/32 in, Compatible Manufacturer Uniweld, Compatible Tip Mixer Manufacturer Model Number UM4-1, Application Brazing, Heating, Soldering, Welding, Maximum Fuel Flow Rate 6 scfh, Thread Size 5/16 In.-27
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS MIG Welder, Handler, 1, 120/240V AC, 25 to 140A DC/25 to 210A DC, 20%/30% (500553)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14303)
- MILLER ELECTRIC Nozzle, Alumina, #8 (1/2 In), PK10 (53N61S)
- OATEY GALLON CAN ROLLER APPLICATOR, 12 IN (31276)
- UNIWELD Welding Brazing Tip (TYPE17-3)
- UNIWELD Brazing Tip, 17 Flame (MTF-17)
- UNIWELD OXYACETYLENE/HYD ROGEN/MAP//PRO/PROPANE/ (TYPE28-4)
- UNIWELD Screw Connect, Soft Flame Tip, 1/16"-1/8" (S21)
- UNIWELD Brazing Tip, 9 Flame (MTF-9)
- UNIWELD UNIWELD TYPE4 Sz2 Welding Tip (TYPE4-2)
- UNIWELD 1 PIECE ACETYLENE CUTTING TIP # (1-112-0)
- Uniweld Welding Tips