Shop All Welding Tips
Uniweld
UNIWELD TYPE29 Sz4 Fuel Rosebud Heat Tip
Mfr # TYPE29-4
Zoro # G204407503
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 4
- Tip Series TYPE29
- Application Preheating, Straightening
- Maximum Fuel Flow Rate 20 scfh
- Minimum Fuel Flow Rate 7 scfh
Product Information
- Brand Uniweld
- MFR # TYPE29-4
- Zoro # G204407503
- UPC # 688456315017
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 4 |
Thread Size | 5/16"-27 |
Details
Item | Rosebud Heating Tip #4 |
Tip Series | TYPE29 |
Application | Preheating, Straightening |
Maximum Fuel Flow Rate | 20 scfh |
Minimum Fuel Flow Rate | 7 scfh |
Compatible Fuel Type | Hydrogen, Natural Gas, Oxyacetylene, Propane |
Pressure Rating (Oxygen, Maximum) | 12 psi |
Pressure Rating (Fuel, Maximum) | 7 psi (Acetylene) |
Tip Design | Tube & Head |
Compatible Manufacturer | Uniweld |
Compatible Torch Series | 71, WH250, WH350, WH550 |
Minimum Fuel Pressure Rating | 5 psi (Acetylene) |
Minimum Oxygen Pressure Rating | 5 psi |
Description
Rosebud Heating Tip #4, Compatible Fuel Type Hydrogen, Natural Gas, Oxyacetylene, Propane, Compatible Torch Series 71, WH250, WH350, WH550, Tip Series TYPE29, Tip Size 4, Tip Design Tube & Head, Compatible Manufacturer Uniweld, Application Preheating, Straightening, Maximum Fuel Flow Rate 20 scfh, Minimum Fuel Flow Rate 7 scfh, Minimum Fuel Pressure Rating 5 psi (Acetylene), Minimum Oxygen Pressure Rating 5 psi, Pressure Rating (Fuel, Maximum) 7 psi (Acetylene)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Air Hose Assembly, 3/8" x 25' (PW38A25R)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini A, 14" Stick Electrode for Stainless Steels 301, 302, 303, 304, 308 and 321, 1/8" Dia., 5lb (1204-5)
- AMERICAN TORCH TIP Barrel, 22-8A (22-8A)
- BLUE DEMON ROD STORAGE TUBE, 3IN X 14IN, PURPLE (RST-14-PURPLE)
- UNIWELD Welding Brazing Tip (TYPE17-3)
- UNIWELD UNIWELD TYPE4 Sz0 Welding Tip (TYPE4-0)
- UNIWELD Heating Tip, Oxy-Acetylene, Rosebud, MFA, 8 (TYPE11-8)
- UNIWELD Screw Connect, Soft Flame Tip, 3/16"-1/2" (S23)
- UNIWELD MAP//PRO CAP'N HOOK NINE FLAME TIP, (MTFM-9)
- UNIWELD EXTRA LONG ACETYLENE CUT TIP #4 (1-101L-4)
- SMITH EQUIPMENT Cutting Tip, MC, Tip Size 2 (MC40-2)
- Uniweld Welding Tips