Shop All Welding Tips
Uniweld
Tuning ForkTip, Type17FT, 8 Flames
Mfr # TYPE17TFT
Zoro # G0459369
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Size 17
- Tip Series 17
- Series Type17TFT
- Includes One Complete Tip
Product Information
- Brand Uniweld
- MFR # TYPE17TFT
- Zoro # G0459369
- UPC # 688456311750
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 17 |
Size | 17 |
Description
Tuning Forktip, Compatible Fuel Type Acetylene, Compatible Torch Series 71, WH550, Tip Series 17, Tip Size 17, Tip Design Tuning Fork, Compatible Manufacturer Victor, Application Removal of Heat Pump Reversing Valve, Compatible Torch Grainger Part Number 39DM47, Compatible Torch Manufacturer Part Number 71, WH250, WH550, Flame Type Multi-Flame, Maximum Fuel Flow Rate 10 scfh, Maximum Oxygen Flow Rate 12 scfh, Minimum Fuel Flow Rate 5 scfh, Minimum Fuel Pressure Rating 7 psi (Acetylene)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Acetylene Cutting Tip (0330-0012)
- THERMAL DYNAMICS Electrode, Duty Rating Standard, For Use With 2CZF1 and 2CZF2, Pack of 5 (9-8215)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17V)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (M16087-1)
- UNIWELD T2A-8 Acetylene Twister Tip (T2A-8)
- UNIWELD 2 PIECE PROPYLENE CUTTING TIP #4 (3-GPP-4)
- UNIWELD OXYACETYLENE/HYD ROGEN/MAP//PRO/PROPANE/ (TYPE28-4)
- UNIWELD Welding Brazing Tip (TYPE17-15)
- UNIWELD Brazing Tip, 9 Flame (MTF-9)
- UNIWELD Brazing Tip, 17 Flame (MTF-17)
- SMITH EQUIPMENT Heating Tip, MT, Tip Size 280,000- 208,000 (MT805)
- Uniweld Welding Tips