Shop All Welding Accessories
This Product is Discontinued
Uniweld
Torch Check Valve Set (Discontinued)
Mfr # TCVA
Zoro # G0538124
Free Shipping & Returns
This Product is Discontinued
Key Features
- Connection 3/8-24 A
- Standards OSHA Safery, UL Listed
- Series TCVA
- Inlet Connection Type UNF
- Connection Size 3/8"-24
Product Information
- Brand Uniweld
- MFR # TCVA
- Zoro # G0538124
- UPC # 688456026500
- Country of Origin United States
- Category Welding Accessories
Dimensions
Connection Size | 3/8"-24 |
Hose Fitting Size | A |
Inlet Connection Size | 3/8"-24 |
Outlet Connection Size | 3/8"-24 |
Details
Item | Torch Check Valve Set |
Connection | 3/8-24 A |
Standards | OSHA Safery, UL Listed |
Series | TCVA |
Inlet Connection Type | UNF |
Body Material | Brass |
CGA Number | CGA 020 (Oxygen), CGA 021 (Fuel) |
Inlet Thread Direction | Left Hand, Right Hand |
Inlet CGA Number (Fuel) | CGA 021 |
Inlet CGA Number (Oxygen) | CGA 020 |
Product Type | Check Valve Set |
Compatible Gas Type | Fuel, Oxygen |
Description
Torch Check Valve Set, Mounting Location Torch, Compatible Gas Type Fuel, Oxygen, Inlet Connection Size 3/8 In.-24, Outlet Connection Size 3/8 In.-24, Inlet CGA Number (Fuel) CGA 021, Inlet CGA Number (Oxygen) CGA 020, Hose Fitting Size A, Body Material Brass, Inlet Connection Type UNF, Inlet Thread Direction Left Hand, Right Hand, Product Type Check Valve Set, Series TCVA, Standards OSHA Safery, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.