Shop All Regulators
Uniweld
Regulator
Mfr # MRFG14
Zoro # G404407433
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection CGA 580
- Outlet Connection 5/8"-18 F RH
- Diaphragm Material Neoprene
- Body Material Brass
- Application Low Pressure
Product Information
- Brand Uniweld
- MFR # MRFG14
- Zoro # G404407433
- UPC # 688456126088
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Diameter | 2 in |
Overall Height | 5.63 in |
Overall Depth | 3.75 in |
Outlet Connection Size | 5/8"-18 |
Overall Width | 7 in |
Description
Regulator/Flowgauge Arg 10-14 SCFH, Compatible Gas Type Argon, Carbon Dioxide, Mounting Type Cylinder, Inlet Connection Gender Male, Inlet Thread Direction Right Hand, Maximum Inlet Pressure 3,000 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 50 scfh, Carbon Dioxide Flow Rate (Maximum) 55 scfh, Number of Stages Single Stage, Product Type Flow Gauge Regulator, Application Low Pressure, Body Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Glass Filter Plate, 4-1/2" x 5-1/4", Shade #10 (MP4H10)
- HAKKO Soldering Tip, Chisel, 0.8mm x 14.5mm (T18-D08)
- AMERICAN TORCH TIP Nozzle/Tip .038 (020203)
- JACKSON SAFETY ADF Cartridges - Solera II Series (46410)
- UNIWELD Regulator (RMC2)
- UNIWELD Specialty Gas Regulator, Single Stage, CGA-580, 50 to 800 psi, Use With: Nitrogen (RHP800)
- UNIWELD Regulator (RO)
- UNIWELD Specialty Gas Regulator, Single Stage, CGA-580, 20 to 400 psi, Use With: Nitrogen (RHP400)
- UNIWELD Stage Flowmeter Regulator, Single Stage, CGA-580, 10 to 70 scfh, Use With: Argon (RF2480-580)
- UNIWELD Regulator (MRFG13)
- TURBOTORCH Torch Tip, Swirl (0386-0819)
- Uniweld Regulators