Shop All Manifold Gauge Set Accessories
Uniweld
Refrigerant Gauge, Blue, 3-1/4" L, 500 psi
Mfr # G430ND
Zoro # G7825645
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/4 in
- Color Blue
- Angle 0 Degrees
- Working Pressure 500 psi
- Connection Size 1/8 in NPT
Product Information
- Brand Uniweld
- MFR # G430ND
- Zoro # G7825645
- UPC # 688456533602
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Length | 3 1/4 in |
Connection Size | 1/8 in NPT |
Details
Item | Refrigerant Gauge |
Color | Blue |
Angle | 0 Degrees |
Working Pressure | 500 psi |
Number of Hoses | 0 |
Fitting Material | Brass |
For Use With | Refrigerant Manifold Gauge Sets |
Description
Refrigerant Gauge, Connection Size 1/8 in NPT, 0 Degrees Angle, Number of Hoses 0, Length 3 1/4 in, Color Blue, Fitting Material Brass, Working Pressure 500 psi, For Use With Refrigerant Manifold Gauge Sets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Condensate Drain Pan, 12.00A, 15.5qt, 13inW (CP815)
- DWYER INSTRUMENTS Gage .125/0/.125 (2300-00)
- HONEYWELL Honeywell On-Off Primary Control With VPS RM7898A1000, Shutter Drive, Programmable Post-Purge (RM7898A1000)
- KING ELECTRIC Thermostat Dp 120/208 /240-22A & 277V-18A White (K102)
- UNIWELD Barrier Hose, 6", Yellow (H06SMBY)
- UNIWELD Refrigerant Gauge, Red, 3-1/4" L, 800 psi (G429ND)
- UNIWELD Mechanical Manifold Gauge Set, 2 Valves (USFM5EZ)
- UNIWELD Refrigerant Gauge, 2.5" L/P, 300 psi, Blue (G30LD)
- UNIWELD Barrier Hose, 6", Red (H06SMBR)
- UNIWELD Anti-Blowback Hose, Yellow, 60" L, 800 psi (EZ5Y)
- YELLOW JACKET Yellow Hose (21125)
- Uniweld Manifold Gauge Set Accessories