Shop All Manifold Gauge Set Accessories
Uniweld
Refrigerant Gauge, 3-1/4" L, 800 psi, Brass
Mfr # G529LD
Zoro # G8094077
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 1/4 in
- Color Red
- Angle 0 Degrees
- Working Pressure 800 psi
- Connection Size 1/8 in NPT
Product Information
- Brand Uniweld
- MFR # G529LD
- Zoro # G8094077
- UPC # 688456534302
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Length | 3 1/4 in |
Connection Size | 1/8 in NPT |
Details
Item | Refrigerant Gauge |
Color | Red |
Angle | 0 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 0 |
For Use With | Refrigerant Manifold Gauge Sets |
Fitting Material | Brass |
Description
Refrigerant Gauge, Connection Size 1/8 in NPT, 0 Degrees Angle, Number of Hoses 0, Length 3 1/4 in, Color Red, Fitting Material Brass, Working Pressure 800 psi, For Use With Refrigerant Manifold Gauge Sets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Filter (HV120016G)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x12", MERV 15 (38XX51)
- DAYTON 30 in Backdraft Damper / Wall Shutter, 30-1/2 in x 30-1/2 in (4FZH8)
- DAYTON Replacement Motor (60H499)
- UNIWELD Anti-Blowback Hose, 60" L, 800 psi, Brass (EZ5R)
- UNIWELD Refrigerant Gauge, 2.5" H/P, 500 psi, Red (G29LD)
- UNIWELD Anti-Blowback Hose Adaptor, 13/16"L, Brass (EZABM)
- UNIWELD Anti-Blowback Hose Adaptor, Gold, 1-1/4" L (EZAB90)
- UNIWELD Anti-Blowback Hose, Blue, 60" L, 800 psi (EZ5B)
- UNIWELD Anti-Blowback Hose Adaptor, Gold, 13/16" L (EZAB)
- YELLOW JACKET Black Hose (29805)
- Uniweld Manifold Gauge Set Accessories