Shop All Vacuum Pumps
Uniweld
Refrigerant Evacuation Pump, 39.0 lb.
Mfr # HVP12
Zoro # G7825749
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 110/220V AC
- Inlet Port Size 1/4 in and 1/2 in Flare, 3/8 in
- Weight 39 lb
- Amps AC 2.8 A
Product Information
- Brand Uniweld
- MFR # HVP12
- Zoro # G7825749
- UPC # 688456421831
- Country of Origin China
- Category Vacuum Pumps
Dimensions
Inlet Port Size | 1/4 in and 1/2 in Flare, 3/8 in |
Overall Length | 15 in |
Overall Height | 10 3/4 in |
Overall Width | 6 7/8 in |
Details
Item | Refrigerant Evacuation Pump |
HP | 3/4 hp |
Voltage | 110/220V AC |
Weight | 39 lb |
Amps AC | 2.8 A |
Displacement | 12 cfm |
End Vacuum | 15 Microns |
Cord | 6 ft |
Hz | 50/60 |
Oil Capacity | 27.7 oz |
Body Material | Aluminum, Steel |
Includes | 1/2 in Male Flare, 1/4 in Male Flare, 3/8 in Male Flare |
Description
Refrigerant Evacuation Pump, 12 cfm Displacement, 3/4 hp HP, Inlet Port Size 1/4 in and 1/2 in Flare, 3/8 in, Voltage 110/220V AC, Amps AC 2.8 A, 50/60 Hz Hz, 15 micron End Vacuum, Overall Length 15 in, Overall Height 10 3/4 in, Overall Width 6 7/8 in, Weight 39 lb, Oil Capacity 27.7 oz, Cord 6 ft, Body Material Aluminum, Steel, Includes 1/2 in Male Flare, 1/4 in Male Flare, 3/8 in Male Flare
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Board (1FEK6)
- STENS Heavy-Duty Flat Idler, Great Dane Gda10032, 0.375 Id, 5.0625 Width 280-564 (280-564)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch, Rotation: CW (T1804-23 R)
- RHEEM 95-102925-06 Wire Grill (95-102925-)
- UNIWELD Refrigerant Evacuation Pump, 14.0 lb. (UVP1.5-110)
- UNIWELD Refrigerant Evacuation Pump, 22.2 lb. (U5VP2)
- UNIWELD Refrigerant Evacuation Pump, 30.0 lb. (HVP6)
- UNIWELD Refrigerant Evacuation Pump, 38.0 lb. (HVP8)
- ZORO SELECT Refrig Evacuation Pump, 3.0 cfm, 6 ft. (15300)
- PRO-SET Vacuum Pump, 8cfm, 1/2hp (VP8D)
- ROBINAIR Pump, 1/3 HP, 35 Microns End Vac. (15500)
- Uniweld Vacuum Pumps