Shop All Gas Welding Outfits
This Product is Discontinued
Uniweld
K23P Oxy/Acetylene Brazing Outfit (Discontinued)
Mfr # K23P
Zoro # G0629986
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty Rating Medium/Standard Duty
- Hose Length 12.5 ft
- Maximum Brazing Capacity (With Included Tip) 1 in, 1/2 in
- Outfit Type Torch, Tips & Regulators
- Kit Series Patriot
Product Information
- Brand Uniweld
- MFR # K23P
- Zoro # G0629986
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Hose Length | 12.5 ft |
Hose Fitting Size | A |
Details
Item | K23P Oxy/Acetylene Brazing Outfit |
Duty Rating | Medium/Standard Duty |
Maximum Brazing Capacity (With Included Tip) | 1 in, 1/2 in |
Outfit Type | Torch, Tips & Regulators |
Kit Series | Patriot |
Kit Includes | Fuel and Oxygen Regulators, Welding and Brazing Tip |
Maximum Welding Capacity (With Included Tip) | 1/8 in, 5/64 in |
Regulator Model (Fuel) | RMC2 |
Number of Brazing and Soldering Tips | 2 |
Compatible Fuel Type | Acetylene |
Welding and Brazing Tip Manufacturer Part Number | TYPE17-0, TYPE17-2 |
Number of Cutting Tips | 0 |
Number of Regulators | 1 |
Torch Style | Victor |
Number of Welding Nozzles | 2 |
Torch-Style | Victor-Style |
Included Welding and Brazing Tip Manufacturer Part Number | TYPE17-0 |
Description
K23P Oxy/Acetylene Brazing Outfit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.