Shop All Welding Tips
Uniweld
Heating Tip, Oxy-Acetylene, Rosebud, MFA, 8
Mfr # TYPE11-8
Zoro # G2596505
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Series MFA
- Series MFA
- Includes One Complete Tip
- MAPP Gas Silver Braze no
Product Information
- Brand Uniweld
- MFR # TYPE11-8
- Zoro # G2596505
- UPC # 688456310036
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 8 |
Size | 8 |
Description
Heating Tip, Compatible Fuel Type Acetylene, Compatible Torch Series 300, HD 310C, Tip Series MFA, Tip Size 8, Tip Design Tube & Head, Compatible Manufacturer Victor, Application Preheating, Straightening, Compatible Torch Manufacturer Part Number 315FC, 72L11, 72L9, H 315FC, HD 310C, WH360, WH360L, Flame Type Large Heat Zone, Preheating, Straightening, Maximum Fuel Flow Rate 80 scfh, Maximum Oxygen Flow Rate 88 scfh, Minimum Fuel Flow Rate 30 scfh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E6010, 1 lb. (20YD02)
- WELLER Solder Tip, Chisel, 0.126 In/3.2 mm (T0054440799)
- UNIWELD INLET NIPPLE BS341 1/4in - 18 NPT (BSP12-2)
- WELLER Single Flat Soldering Tip 1/8 In. (ETCC)
- UNIWELD Heating Tip, Oxy-Acetylene, Rosebud, MFA, 6 (TYPE11-6)
- UNIWELD UNIWELD TYPE4 Sz1 Welding Tip (TYPE4-1)
- UNIWELD Tuning ForkTip, Type17FT, 8 Flames (TYPE17TFT)
- UNIWELD Micro 6000 Miniature Tip (MTW-2)
- UNIWELD 1 PIECE ACETYLENE CUTTING TIP # (164-1)
- UNIWELD Welding Brazing Tip (TYPE17-3)
- POWERWELD Victor Style Brazing/Welding Tip, Type W-1, MD, #4 (4-W-1)
- Uniweld Welding Tips