Shop All Gas Welding Outfits
Uniweld
Gas Welding Outfit, AMERIFLAME Series, Acetylene
Mfr # HS-MDUF
Zoro # G2596548
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AMERIFLAME
- Cuts Up To 6 in
- Gas Service Acetylene
- Duty Rating Heavy Duty
- Pressure Regulator R250-540, R260-510
Product Information
- Brand Uniweld
- MFR # HS-MDUF
- Zoro # G2596548
- UPC # 688456816026
- Country of Origin China
- Category Gas Welding Outfits
Dimensions
Gauge Size | 2" |
Description
Gas Welding Outfit, Compatible Fuel Type Acetylene, Torch Handle Model MD100TH, Cutting Tip Manufacturer Part Number 3-101A-0, Cutting Attachment Manufacturer Part Number MD1350CA, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number TYPE13-0, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Product Type Combination Torch & Tip Kit, Torch Style Victor, Includes Flashback Arrestors, Goggles, Lighter, Tip Cleaner, Application Cutting, Welding, Heating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPIL Temperature Indicator Stick, 325 deg. F (28029)
- HOBART WELDING PRODUCTS 14-1/2" Stick Electrode 1/8" Dia., AWS E7018AC, 50 lb. (S119844-G35)
- MAGSWITCH Lifting Magnet, 4016 lb. Max. Pull, Steel (8100482)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER316L, 10 lb. (41R360)
- UNIWELD Gas Welding Outfit, All American(R) Series, Acetylene (KR350)
- UNIWELD Braze/Weld Outfit, Tanks, Light Duty (KC100PT)
- UNIWELD Air/Acetylene Kit, TWISTER Series, Acetylene (89601)
- UNIWELD Empty Fuel Cylinder, Acetylene, 10 Cu Ft (MC)
- UNIWELD Welding And Cutting Outfit, Cap'n Hook Series, Acetylene (K22P-TU)
- UNIWELD Welding And Cutting Kit, Cap'n Hook Series, Acetylene (KL22P)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0947)
- Uniweld Gas Welding Outfits