Shop All Gas Welding Outfits
Uniweld
Fuel Cylinder, Oxygen, 20 Cu Ft
Mfr # R
Zoro # G0278704
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen
- Overall Height 18.5 in
- Outside Dia. 5 1/4 in
- Bushing Type CGA 540
- Flame Type Oxygen
Product Information
- Brand Uniweld
- MFR # R
- Zoro # G0278704
- UPC # 688456400348
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Overall Height | 18.5 in |
Outside Dia. | 5 1/4 in |
Outside Diameter | 5.25 in |
Details
Item | Empty Fuel Cylinder |
Gas Service | Oxygen |
Bushing Type | CGA 540 |
Flame Type | Oxygen |
Standards | DOT3AA2015 |
Fuel Capacity | 20 cu ft |
Compatible Gas Type | Oxygen |
Empty Cylinder Weight | 12.7 lb |
CGA Number | CGA 540 |
Fill Type | Empty Fuel Cylinder |
Reusability | Refillable |
Cylinder Capacity | 20 cu ft |
Description
Empty Fuel Cylinder, CGA Number CGA 540, Cylinder Capacity 20 cu ft, Empty Cylinder Weight 12.7 lb, Outside Diameter 5.25 in, Overall Height 18.5 in, Compatible Gas Type Oxygen, Reusability Refillable, Fill Type Empty Fuel Cylinder, Standards DOT3AA2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Tweco Style Conductor Tube, 200A, 60D, Metal Jacket (1620-1301) (P62J-60)
- AMERICAN TORCH TIP Nozzle, 13N09, PK10 (13N09)
- JACKSON SAFETY TrueSight II Auto Darkening Digital Welding Helmet, Shade 5-13, Red/White (46118)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ESt, 5 lb. (41R171)
- UNIWELD Braze/Weld Outfit, Tanks, Light Duty (KC100PT)
- UNIWELD UNIWELD 2pc Weld/Braze Outfit w511/Tanks (K23P-T)
- UNIWELD Brazing Outfit (KC100P)
- UNIWELD Torch Kit, 17 Series Series, Oxy-Acetylene, Welds Up To 5/64" (71MHK)
- UNIWELD Gas Welding Outfit, All Trades(R) Series, Acetylene (OPH5-350A)
- UNIWELD Cutting Attachment, 90 deg., 8in.L (CA350)
- UNIWELD Welding And Cutting Kit, Cap'n Hook Series, Acetylene (KL22P-T)
- Uniweld Gas Welding Outfits