Shop All Welding Accessories
Uniweld
Flashback Arrestor, Regulator, Oxy/Fuel
Mfr # RFAA
Zoro # G2240506
original price:
$132.29
8% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series RFA
- Mounting Regulator
- Connection A 3/8"-24
- Features A Connection, Extinguishes Flashback Fire to Prevent Equipment Damage and Protect Against Personal Injury or Death
- Cylinder Gas (1) Fuel, (1) Oxygen
Product Information
- Brand Uniweld
- MFR # RFAA
- Zoro # G2240506
- UPC # 688456102105
- Country of Origin United States
- Category Welding Accessories
Dimensions
Hose Fitting Size | A |
Inlet Connection Size | 3/8"-24 |
Outlet Connection Size | 3/8"-24 |
Details
Item | Flashback Arrestor Set |
Series | RFA |
Mounting | Regulator |
Connection | A 3/8"-24 |
Features | A Connection, Extinguishes Flashback Fire to Prevent Equipment Damage and Protect Against Personal Injury or Death |
Cylinder Gas | (1) Fuel, (1) Oxygen |
Inlet CGA Number (Oxygen) | CGA 020 |
Compatible Gas Type | Fuel, Oxygen |
Inlet CGA Number (Fuel) | CGA 021 |
Outlet Connection Type | UNF |
Inlet Connection Type | UNF |
Product Type | Flashback Arrestor Set |
Description
Flashback Arrestor Set, Mounting Location Regulator, Compatible Gas Type Fuel, Oxygen, Inlet Connection Size 3/8 In.-24, Outlet Connection Size 3/8 In.-24, Inlet CGA Number (Fuel) CGA 021, Inlet CGA Number (Oxygen) CGA 020, Hose Fitting Size A, Inlet Connection Type UNF, Outlet Connection Type UNF, Product Type Flashback Arrestor Set, Series RFA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCOTEC Altigweld R5356 Aluminum Tig 1/8In 36In 10Lb Electrode (535636125)
- WESTWARD MIG Welding Wire, ER309L, .035, 30 lb. (41R275)
- ESAB WELDING & CUTTING TURBOTORCH MPT-1 MAP Gas 14.1 OZ, Replacement Tank, 12PK (0916-0122)
- IRWIN Irwin Traditional Pliers, MIG WELDING PLIER (1873303)
- UNIWELD Plug Adapter, Rubber, 3/4" x 1 Cone (40022)
- UNIWELD All-Purpose Outfit, Acetylene, 12ft Hose L (WURKS-A)
- UNIWELD ADAPTOR FOR WH350 TO USE TYPE17 TIPS (F15)
- UNIWELD RACK 32 PITCH 10in FOR MACHINE CUTTING (6250-2)
- UNIWELD Th16 Knob For Uniweld Torch Model 71 (TH16)
- UNIWELD Flashback Arrestor, Torch, Oxy/Fuel (TFAA)
- ARC-ZONE Black, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-BBB)
- Uniweld Welding Accessories