Shop All Cutting Torches
Uniweld
Cutting Attachment
Mfr # CA100
Zoro # G404407501
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Angle 90 Degrees
- Duty Rating Heavy Duty
- Compatible Cutting Tip Series CT100
- Cutting Attachment Series CA100
- Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene
Product Information
- Brand Uniweld
- MFR # CA100
- Zoro # G404407501
- UPC # 688456027002
- Country of Origin United States
- Category Cutting Torches
Dimensions
Overall Length | 7 in |
Details
Item | Cutting Attachment 90 deg. L |
Head Angle | 90 Degrees |
Duty Rating | Heavy Duty |
Compatible Cutting Tip Series | CT100 |
Cutting Attachment Series | CA100 |
Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
Compatible Torch Handle Manufacturer Part Number | 71, WH250, WH550 |
Maximum Cutting Thickness | 2 in |
Weight | 10.8 oz |
Body Material | Brass |
Description
Cutting Attachment 90 deg. L, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Attachment Series CA100, Head Angle 90 Degrees , Overall Length 7 in, Maximum Cutting Thickness 2 in, Weight 10.8 oz, Compatible Cutting Tip Series CT100, Compatible Torch Handle Manufacturer Part Number 71, WH250, WH550, Body Material Brass, Duty Rating Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Victor Style MD Cutting Attachment (PW1350)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E6011, 10 lb., Container Type: Box (S113544-G89)
- MASTER APPLIANCE Butane Refill Canister, 5-1/8 Oz (51773)
- BLUE DEMON SS Tig Welding Rod, 5/32"x36"x10lb, Box (ER316L-156-10T)
- UNIWELD Cutting Attachment (CA550)
- UNIWELD Cutting Attachment (780)
- VICTOR Straight Cutting Torch, 48 L, 90deg. Head (0381-1502)
- POWERWELD Victor Style 21" Straight Cutting Torch (PW1600-70)
- SMITH EQUIPMENT Cutting Torch 75 Degree (SC225)
- BROCO Exothermic, Cutting Rod 1/4"X18" 50PK (PC/1418-50)
- VICTOR CA1352 Cutting Attachment (0381-0421)
- Uniweld Cutting Torches