Shop All Gas Welding Outfits
Uniweld
Cutting Attachment, 90 deg., 8in.L
Mfr # CA350
Zoro # G2596627
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuts Up To 6 in
- Gas Service Oxygen and Acetylene
- Tip Type V-Style
- Length 8 in
- Material Brass/Nickel Alloy
Product Information
- Brand Uniweld
- MFR # CA350
- Zoro # G2596627
- UPC # 688456021000
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Length | 8 in |
Overall Length | 8 in |
Details
Item | Cutting Attachment |
Cuts Up To | 6 in |
Gas Service | Oxygen and Acetylene |
Tip Type | V-Style |
Material | Brass/Nickel Alloy |
Duty Rating | Heavy Duty |
Head Angle | 90 Degrees |
Features | Forged Brasshead and Body, Internal Heavy Duty One-Piece Copper Universal Gas Mixer, Nickel Alloy Gas Tubes for Maximum Strength and Heat Dissipation |
Torch Handle | WH350 |
Tip Series | 3-101 Series |
Torch Style | Victor |
Compatible Cutting Tip Series | 3-101, 3-118, 3-318MP, 3-GPN, 3-GPP |
Cutting Attachment Series | CA350 |
Compatible Torch Handle Manufacturer Part Number | WH350 |
Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
Weight | 15 oz |
Maximum Cutting Thickness | 6 in |
Body Material | Brass/Nickel Alloy |
Description
Cutting Attachment, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Attachment Series CA350, Head Angle 90 Degrees , Overall Length 8 in, Maximum Cutting Thickness 6 in, Weight 15 oz, Torch Style Victor, Compatible Cutting Tip Series 3-101, 3-118, 3-318MP, 3-GPN, 3-GPP, Compatible Torch Handle Manufacturer Part Number WH350, Body Material Brass/Nickel Alloy, Compatible Torch Grainger Part Number 6GJG2, Duty Rating Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS Arc, Welding Electrode, 3/32"x12", 1lb. (E4043-332-01)
- AMERICAN TORCH TIP Nozzle H.D. 5/8", Pk2 (23H-62)
- XTRWELD E7024 3/16 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE7024187-10)
- WESTWARD Thoriated Tungsten Electrode 3/32" Dia., AWS A5.12, PK10 (49H754)
- UNIWELD Welding Outfit (OPH1-780AFB)
- UNIWELD Air/Acetylene Kit, TWISTER Series, Acetylene (89602U)
- UNIWELD UNIWELD 2pc Weld/Braze Outfit w511/Tanks (K23P-T)
- UNIWELD Braze/Weld Outfit, Tanks, Light Duty (KC100PT)
- UNIWELD Screw Connect Soft Flame Tip Set, Sof Flame Series, Acetylene (KSF)
- UNIWELD Gas Welding Outfit, Roughneck(R) Series, Acetylene (OPH1-780A)
- ZORO SELECT Kit Welding (HS200-510)
- Uniweld Gas Welding Outfits