Shop All Security Seals
Universeal
Pull-Tight Seals, Green, Plastic, PK100
Mfr # UPULL-HD 18 GREEN100
Zoro # G0746185
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Trailer and Container Doors, Money and Mail Bags, Cable Identification, LD Containers, Fisheries Tags, Zipper Bags, Tote Boxes, Dairy Trucks, Coin Bags
- Security Seal Primary Material Plastic
- Primary Color Green
Product Information
- Brand Universeal
- MFR # UPULL-HD 18 GREEN100
- Zoro # G0746185
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 18 in |
Security Seal Flag Dimensions | 1 in H x 1 in W |
Strap Width | 1/8 in |
Strap Length | 18 in |
Flag Height | 1 in |
Flag Width | 1 in |
Description
Pull-Tight Seals, Plastic, Green, Marking Parameters Consecutive Numbering, SEALED, Strap Length 18 in, Strap Width 1/8 in, Breaking Strength 50 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 25/Bundle (11G194)
- BSC PREFERRED 10 x 10 x 10'' Double Wall Boxes, 15PK (S-4953)
- HANDY ART Little Masters® Washable Tempera Paint, Blue, Gallon (214-730)
- ZORO SELECT Shipping Box, 18x14x8 in (55NM80)
- UNIVERSEAL Pull-Tight Seals, Green, Plastic, PK100 (UPULL-HD 12 GREEN100)
- UNIVERSEAL Padlock Seals, Red, Plastic, PK50 (UFLEX RED50)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Red, Pk50 (F325M-2 RED50)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-MD T/A RED100)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50 (L3000 L YELLOW50)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Red, Pk50 (L3000 L RED50)
- PARTNERS BRAND Pull Tight Seals, 12", Yellow, 100/Case (SE1005Y)
- Universeal Protective Packaging