Shop All Security Seals
Universeal
Pull-Tight Seals, Green, Plastic, PK100
Mfr # UPULL-HD 12 GREEN100
Zoro # G0746325
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Trailer and Container Doors, Money and Mail Bags, Cable Identification, LD Containers, Fisheries Tags, Zipper Bags, Tote Boxes, Dairy Trucks, Coin Bags
- Security Seal Primary Material Plastic
- Primary Color Green
- Useable Length 12 in
Product Information
- Brand Universeal
- MFR # UPULL-HD 12 GREEN100
- Zoro # G0746325
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Security Seal Flag Dimensions | 1 in H x 1 in W |
Strap Width | 1/8 in |
Strap Length | 12 in |
Flag Height | 1 in |
Flag Width | 1 in |
Description
Pull-Tight Seals, Plastic, Green, Marking Parameters Consecutive Numbering, SEALED, Strap Length 12 in, Strap Width 1/8 in, Breaking Strength 50 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 8 1/4 in W x 8 1/2 in H (1W961)
- C-LINE PRODUCTS Classroom Connector Folders, Orange, PK25 (32002)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24559)
- SIGNODE Steel Strapping, 20 mil, 5/8 In. W (2X2072)
- UNIVERSEAL Pull-Tight Seals, White, Plastic, PK100 (UPULL-MD T/A WHITE100)
- UNIVERSEAL Pull-Tight Seals, White, Plastic, PK100 (UPULL-HD 18 WHITE100)
- UNIVERSEAL Cable Seal 12" x 13/64", Aluminum, Blue, Pk50 (F500M BLUE50)
- UNIVERSEAL Padlock Seals, Yellow, Plastic, PK50 (UPAD-S YELLOW50)
- UNIVERSEAL Padlock Seals, Red, Plastic, PK50 (UPAD-S RED50)
- UNIVERSEAL Pull-Tight Seals, Orange, Plastic, PK100 (UPULL-MD T/A ORANGE100)
- TYDENBROOKS Tug-Tight Seal, 15", White, 40 Lb, PK1000 (32011151-10)
- Universeal Security Seals