Shop All Security Seals
Universeal
Pull-Tight Seals, Blue, Plastic, PK100
Mfr # UPULL-HD 12 BLUE100
Zoro # G0746359
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Pull-Tight Seals
- Security Seal Primary Application Trailer and Container Doors, Money and Mail Bags, Cable Identification, LD Containers, Fisheries Tags, Zipper Bags, Tote Boxes, Dairy Trucks, Coin Bags
- Security Seal Primary Material Plastic
- Primary Color Blue
- Useable Length 12 in
Product Information
- Brand Universeal
- MFR # UPULL-HD 12 BLUE100
- Zoro # G0746359
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 12 in |
Security Seal Flag Dimensions | 1 in H x 1 in W |
Strap Length | 12 in |
Flag Height | 1 in |
Flag Width | 1 in |
Strap Width | 1/8 in |
Description
Pull-Tight Seals, Plastic, Blue, Marking Parameters Consecutive Numbering, SEALED, Strap Length 12 in, Strap Width 1/8 in, Breaking Strength 50 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap Dispenser, Height: 8" (5NVZ3)
- C-LINE PRODUCTS Stitched Shop Ticket Holder, Top Load, Super Heavy, 6"x9" Insert, PK25 (43969)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Water (3DNF0817505)
- SANFORD Sanford Ink Corporation SAN80078 Dry-Erase Markers- Chisel Point- Low-odor- 8-ST- Assorted (SAN80078)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Red, Pk50 (UFR-TS RED50)
- UNIVERSEAL Pull-Tight Seals, Orange, Plastic, PK100 (UPULL-HD 12 ORANGE100)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Blue, Pk50 (F150M-2 BLUE50)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Yellow, Pk50 (UFR-TS YELLOW50)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UPAD-S ORANGE50)
- UNIVERSEAL Pull-Tight Seals, Orange, Plastic, PK100 (UPULL-MD T/A ORANGE100)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Red, Pk50 (F150M-2 RED50)
- Universeal Security Seals