Shop All Security Seals
Universeal
Lock Seal 7-29/32" x 3/64", Plastic, Blue, Pk50
Mfr # UFR-TS BLUE50
Zoro # G5576098
product price: $4.59
/pk 50, $0.09/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Plastic Strap Seals
- Security Seal Primary Application Truck Seals
- Security Seal Primary Material Plastic
- Primary Color Blue
- Useable Length 6 in
Product Information
- Brand Universeal
- MFR # UFR-TS BLUE50
- Zoro # G5576098
- Country of Origin Canada
- Category Security Seals
Dimensions
Useable Length | 6 in |
Security Seal Flag Dimensions | 1/2 in H x 6 in W |
Length | 7-29/32" |
Wire Length | 7 29/32 in |
Cable Dia. | 3/64 in |
Description
Plastic Strap Seals, Marking Parameters Sequential Numbers, Breaking Strength 60 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-5/8" x 5-1/4" White Paper Wire Tag, Pk1000 (1GYV8)
- E-BLOX Circuit Blox 120, Circuity Board Building Blocks, 49 Pieces (CB-0026)
- MELISSA & DOUG Wooden Magnetic Matching Picture Game (9918)
- NATIONAL 8.5"x11" College Rule Wirebound Notebook (33709)
- UNIVERSEAL Padlock Seals, Blue, Plastic, PK50 (UPAD-S BLUE50)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-HD 12 RED100)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-MD T/A YELLOW100)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-HD 12 YELLOW100)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50 (MAGNUM YELLOW50)
- UNIVERSEAL Padlock Seals, Red, Plastic, PK50 (UPAD-S RED50)
- VESTIL Security Seal 15", Polypropylene, Blue (SECS-L11-BL)
- Universeal Protective Packaging