Shop All Security Seals
Universeal
Cable Seal 12" x 9/64", Aluminum, Blue, Pk50
Mfr # F325M-2 BLUE50
Zoro # G4421000
product price: $45.89
/pk 50, $0.92/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application All Vehicles, Airline Containers And Carts, Food Industries, Tanks, Valves, Drums, Boxes, Cash Bags
- Security Seal Primary Material Aluminum
- Primary Color Blue
- Useable Length 10 in
Product Information
- Brand Universeal
- MFR # F325M-2 BLUE50
- Zoro # G4421000
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 10 in |
Wire Length | 12 in |
Security Seal Flag Dimensions | 1-1/32 in H x 3/4 in W |
Cable Dia. | 9/64 in |
Length | 12" |
Lock Length | 1 in |
Lock Width | 1 in |
Cable Diameter | 1/8 in |
Cable Length | 12 in |
Description
Cable Seals, Steel, Blue, Cable Length 12 in, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 2,630 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO LW Extra-Large Shipping Labels, 4" x 6", White, 220/Roll, PK10 (2011999)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- TOPS 8-1/2 x 11-3/4" American Pride(TM) Writing Pad, Pk12 (TOP75140)
- STAEDTLER Eraser, White, Vinyl, PK20 (526 50)
- UNIVERSEAL Cable Seal 12" x 13/64", Aluminum, Blue, Pk50 (F500M BLUE50)
- UNIVERSEAL Padlock Seals, Yellow, Plastic, PK50 (UFLEX YELLOW50)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50 (MAGNUM YELLOW50)
- UNIVERSEAL Pull-Tight Seals, Orange, Plastic, PK100 (UPULL-HD 12 ORANGE100)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Blue, Pk50 (UFR-TS BLUE50)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UPAD-S ORANGE50)
- PARTNERS BRAND Cable Seals, 18 x 48, Black, PK20 (SE1080B)
- Universeal Protective Packaging