Shop All Security Seals
Universeal
Cable Seal 12" x 1/16", Aluminum, White, Pk50
Mfr # F150ZP WHITE50
Zoro # G5771179
product price: $34.39
/pk 50, $0.69/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application All Vehicles, Airline Containers And Carts, Food Industries, Tanks, Valves, Drums, Boxes, Cash Bags
- Security Seal Primary Material Aluminum
- Primary Color White
- Useable Length 10 in
Product Information
- Brand Universeal
- MFR # F150ZP WHITE50
- Zoro # G5771179
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 10 in |
Security Seal Flag Dimensions | 1-3/16 in H x 7/8 in W |
Wire Length | 12 in |
Cable Dia. | 1/16 in |
Length | 12" |
Lock Width | 7/8 in |
Cable Diameter | 1/16 in |
Cable Length | 12 in |
Lock Length | 1 1/8 in |
Description
Cable Seals, Steel, White, Cable Length 12 in, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 380 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 17" x 13" x 5", Kraft, 25/Bundle (11R402)
- ROYAL TONER Toner For TN890, 20K Pages (TN890)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 11", Kraft, 25/Bundle (11R307)
- TRODAT Professional Numberer (TDTT5558)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-MD T/A YELLOW100)
- UNIVERSEAL Padlock Seals, Yellow, Plastic, PK50 (UPAD-S YELLOW50)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UPAD-S ORANGE50)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Blue, Pk50 (L3000 L BLUE50)
- UNIVERSEAL Pull-Tight Seals, Orange, Plastic, PK100 (UPULL-HD 12 ORANGE100)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-HD 12 BLUE100)
- ELC SECURITY PRODUCTS Padlock Stamped Seals 1-15/16" x 1/8", Blue, Pk250 (092H02PPBL)
- Universeal Protective Packaging