Shop All Security Seals
Universeal
Cable Seal 12" x 1/16", Aluminum, Red, Pk50
Mfr # F150M-2 RED50
Zoro # G4421037
product price: $46.59
/pk 50, $0.93/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Security Seal Type Cable Seals
- Security Seal Primary Application Bags, Poaches, Boxes, Drums, Tanks, Airline Trays, Containers, Trucks
- Security Seal Primary Material Aluminum
- Primary Color Red
Product Information
- Brand Universeal
- MFR # F150M-2 RED50
- Zoro # G4421037
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 10 in |
Length | 12" |
Cable Dia. | 1/16 in |
Security Seal Flag Dimensions | 1-1/32 in H x 43/64 in W |
Wire Length | 12 in |
Cable Diameter | 1/16 in |
Cable Length | 12 in |
Lock Length | 1 in |
Lock Width | 7/8 in |
Description
Cable Seals, Steel, Red, Cable Length 12 in, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 719 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Portable Folding Easel 63"x34", Black (27E)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, White (TCR77373)
- U BRANDS Tile Board Value Pack, 14 x 14, White/Natural, PK2 (3888U00-01)
- LEARNING RESOURCES Human Skeleton Model, 41 Pieces (3337)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UPAD-S ORANGE50)
- UNIVERSEAL Pull-Tight Seals, White, Plastic, PK100 (UPULL-HD 18 WHITE100)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Red, Pk50 (F325M-2 RED50)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Yellow, Pk50 (UFR-TS YELLOW50)
- UNIVERSEAL Padlock Seals, Green, Plastic, PK50 (UPAD-S GREEN50)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Red, Pk50 (L3000 L RED50)
- POLAR PLUS Security Truck Seals, MMH, Red, PK1000 (STO-C9152M)
- Universeal Security Seals