Shop All Security Seals
Universeal
Cable Seal 12" x 1/16", Aluminum, Red, Pk50
Mfr # F150M-2-APEEL RED50
Zoro # G5771136
product price: $50.69
/pk 50, $1.01/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application All Vehicles, Airline Containers And Carts, Food Industries, Tanks, Valves, Drums, Boxes, Cash Bags
- Security Seal Primary Material Aluminum
- Primary Color Red
- Useable Length 10 in
Product Information
- Brand Universeal
- MFR # F150M-2-APEEL RED50
- Zoro # G5771136
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 10 in |
Security Seal Flag Dimensions | 1-1/32 in H x 43/64 in W |
Length | 12" |
Cable Dia. | 1/16 in |
Wire Length | 12 in |
Lock Width | 5/8 in |
Cable Length | 12 in |
Lock Length | 1 in |
Cable Diameter | 1/16 in |
Description
Cable Seals, Steel, Red, Cable Length 12 in, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 719 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poly Mailers, 14 1/2"x19", White, PK250 (36DZ09)
- DYMO D1 High-Performance Polyester Label Tape, 0.5"x23 ft., Black on White (45113)
- HYGLOSS PRODUCTS Behavior Cards, 3in x 5in, Assorted, PK100 (43525)
- START INTERNATIONAL Manual Tape Dispenser, 1 In W (ZCM0300)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UFLEX ORANGE50)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50 (L3000 L YELLOW50)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Blue, Pk50 (F325M-2 BLUE50)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Yellow, Pk50 (UFR-TS YELLOW50)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-HD 12 RED100)
- UNIVERSEAL Pull-Tight Seals, Green, Plastic, PK100 (UPULL-MD T/A GREEN100)
- DICOR Dicor D6J-CS112B1 50 ft. Seal-Tite Corner Seal Tape Gray (D6J-CS112B1)
- Universeal Security Seals