Shop All Security Seals
Universeal
Cable Seal 12" x 1/16", Aluminum, Blue, Pk50
Mfr # F150M-2-APEEL BLUE50
Zoro # G5771118
product price: $47.79
/pk 50, $0.96/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application All Vehicles, Airline Containers And Carts, Food Industries, Tanks, Valves, Drums, Boxes, Cash Bags
- Security Seal Primary Material Aluminum
- Primary Color Blue
- Useable Length 10 in
Product Information
- Brand Universeal
- MFR # F150M-2-APEEL BLUE50
- Zoro # G5771118
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 10 in |
Length | 12" |
Security Seal Flag Dimensions | 1-1/32 in H x 43/64 in W |
Cable Dia. | 1/16 in |
Wire Length | 12 in |
Lock Width | 7/8 in |
Cable Length | 12 in |
Lock Length | 1 in |
Cable Diameter | 1/16 in |
Description
Cable Seals, Steel, Blue, Cable Length 12 in, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 719 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 30", Kraft, 10/Bundle (22XL03)
- CIG WF Non-OEM New Matte Black Wide Format Ink Cartridge for Canon PFI-120 (WCPFI120MB)
- STAGES LEARNING MATERIALS Photographic Memory Matching Game, Animals (SLM-220)
- SCHOOL SMART PAPER CHART 24X32 GRID RLD 25 SHTS (APS241X)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Yellow, Pk50 (UFR-TS YELLOW50)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-HD 12 BLUE100)
- UNIVERSEAL Padlock Seals, Yellow, Plastic, PK50 (UFLEX YELLOW50)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-HD 12 YELLOW100)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-MD T/A YELLOW100)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Blue, Pk50 (UPAD-C BLUE50)
- TYDENBROOKS EZ Loc Zinc Cable Seal, 13", 6 Digits, PK250 (SCEZ181277HS)
- Universeal Security Seals