Shop All Security Seals
Universeal
Bolt Seal 3-1/4" x 21/64", Steel, Yellow, Pk50
Mfr # SHL YELLOW50
Zoro # G4421159
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Security Seal Type Bolt Seals
- Security Seal Primary Application Container Seals, Rail Cars, Truck Trailers, Truck Seals
- Security Seal Primary Material Steel
- Primary Color Yellow
Product Information
- Brand Universeal
- MFR # SHL YELLOW50
- Zoro # G4421159
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 2 1/4 in |
Security Seal Flag Dimensions | 63/64 in H x 41/64 in W |
Length | 3-1/4" |
Cable Dia. | 21/64 in |
Bolt Length | 3 9/16 in |
Lock Length | 2 1/4 in |
Bolt Diameter | 5/16 in |
Description
Bolt Seals, Steel, Yellow, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 4,271 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Gloss Glaze, Bright Orange, 1 Pint (S2172X)
- BUSINESS SOURCE Tape, Roll, Invis, 3/4"X1296", PK12 (32952BX)
- MILWAUKEE TOOL Milwaukee® BOLT LOCK Cable Scissors / Electrician Snips (48-22-4045)
- VESTIL Squeezegrip Stretch Wrap Dispenser (SWD-3)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Acrylic, Blue, Pk50 (UPAD-PC BLUE50)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Blue, Pk50 (UPAD-C BLUE50)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Yellow, Pk50 (UFR-TS YELLOW50)
- UNIVERSEAL Cable Seal 12" x 7/64", Aluminum, Red, Pk50 (F250M-2 RED50)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-HD 12 YELLOW100)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Green, Pk50 (UPAD-C GREEN50)
- TYDENBROOKS Tug-Tight Seal, 18", Red, 40 Lb, PK1000 (32011181-01)
- Universeal Security Seals