Shop All Security Seals
Universeal
Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50
Mfr # L3000 L YELLOW50
Zoro # G5770978
original price:
$57.35
17% off
new price: $47.39
/pk 50, $0.95/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Bolt Seals
- Security Seal Primary Application Container Seals, Rail Cars, Truck Trailers, Truck Seals
- Security Seal Primary Material Steel
- Primary Color Yellow
- Useable Length 2 1/2 in
Product Information
- Brand Universeal
- MFR # L3000 L YELLOW50
- Zoro # G5770978
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 2 1/2 in |
Wire Length | 3 1/2 in |
Length | 3-1/2" |
Cable Dia. | 21/64 in |
Security Seal Flag Dimensions | 63/64 in H x 23/32 in W |
Lock Length | 2 1/2 in |
Bolt Length | 3 9/16 in |
Bolt Diameter | 5/16 in |
Description
Bolt Seals, Steel, Yellow, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 4,271 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER PACKAGES Replacement Brush Set, For BP756 (TS37K)
- CYNAMED Non Stick Trauma Shears -Safety Scissors (CYZR-1012)
- OHAUS Calibration Weight, 1000g, Stainless Steel (80850128)
- PAPER MATE Woodcase Pencil, #2 HB, Black, PK12 (2254)
- UNIVERSEAL Padlock Seals, Orange, Plastic, PK50 (UPAD-S ORANGE50)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Acrylic, Blue, Pk50 (UPAD-PC BLUE50)
- UNIVERSEAL Padlock Seals, Blue, Plastic, PK50 (UPAD-S BLUE50)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Blue, Pk50 (UPAD-C BLUE50)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Yellow, Pk50 (UFR-TS YELLOW50)
- UNIVERSEAL Cable Seal 12" x 7/64", Aluminum, Red, Pk50 (F250M-2 RED50)
- TYDENBROOKS Tug-Tight Seal, 9", Orange, 40 Lb, Pk1000 (32011091-04)
- Universeal Protective Packaging