Shop All Security Seals
Universeal
Bolt Seal 3-1/2" x 21/64", Steel, Red, Pk50
Mfr # L3000 L RED50
Zoro # G5770996
product price: $41.19
/pk 50, $0.82/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Bolt Seals
- Security Seal Primary Application Container Seals, Rail Cars, Truck Trailers, Truck Seals
- Security Seal Primary Material Steel
- Primary Color Red
- Useable Length 2 1/2 in
Product Information
- Brand Universeal
- MFR # L3000 L RED50
- Zoro # G5770996
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 2 1/2 in |
Length | 3-1/2" |
Cable Dia. | 21/64 in |
Wire Length | 3 1/2 in |
Security Seal Flag Dimensions | 63/64 in H x 23/32 in W |
Bolt Length | 3 9/16 in |
Lock Length | 2 1/2 in |
Bolt Diameter | 5/16 in |
Description
Bolt Seals, Steel, Red, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 4,271 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 22" Open Poly Bags, 2 mil, Clear (5DHA3)
- TRIUMPH Remanufactured CF211A 131A Toner, 1,800 Page-Yield, Cyan 751000NSH1399 (SKL-CF211A)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 4/PK, Assorted PK (SAN2138430)
- SHARPIE Flip Chart Marker, Bullet Point, 8/PK, Assorted 8PK (SAN22480PP)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Blue, Pk50 (UPAD-C BLUE50)
- UNIVERSEAL Pull-Tight Seals, Green, Plastic, PK100 (UPULL-HD 12 GREEN100)
- UNIVERSEAL Padlock Seals, Yellow, Plastic, PK50 (UPAD-S YELLOW50)
- UNIVERSEAL Cable Seal 12" x 7/64", Aluminum, Red, Pk50 (F250M-2 RED50)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Red, Pk50 (F325M-2 RED50)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50 (L3000 L YELLOW50)
- PARTNERS BRAND Easy Lock Seals, 15/16", Red, 1000/Case (SE1021R)
- Universeal Security Seals