Shop All Security Seals
Universeal
Bolt Seal 3-1/2" x 21/64", Steel, Blue, Pk50
Mfr # MAGNUM BLUE50
Zoro # G4421089
product price: $78.99
/pk 50, $1.58/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Bolt Seals
- Security Seal Primary Application Container Seals, Rail Cars, Truck Trailers, Truck Seals
- Security Seal Primary Material Steel
- Primary Color Blue
- Useable Length 2 1/2 in
Product Information
- Brand Universeal
- MFR # MAGNUM BLUE50
- Zoro # G4421089
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 2 1/2 in |
Security Seal Flag Dimensions | 63/64 in H x 23/32 in W |
Cable Dia. | 21/64 in |
Length | 3-1/2" |
Lock Length | 2 1/2 in |
Bolt Diameter | 5/16 in |
Bolt Length | 3 1/4 in |
Description
Bolt Seals, Steel, Blue, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 4,271 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON (912XL) DURABrite Pro High-Yield Ink, 4600 Page-Yield, Magenta (T912XL320)
- BLAIR EQUIPMENT CO CRADLE ASSY F/PAINT SHAKER (BL00980)
- AVERY 2" Mini Durable Round Binder with Pockets, Black, 5.5 x 8.5 (AVE27554)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 2 mil, Clear, Pk100 (6GGN3)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Yellow, Pk50 (MAGNUM YELLOW50)
- UNIVERSEAL Cable Seal 12" x 13/64", Aluminum, Blue, Pk50 (F500M BLUE50)
- UNIVERSEAL Pull-Tight Seals, Green, Plastic, PK100 (UPULL-HD 12 GREEN100)
- UNIVERSEAL Padlock Seals, Green, Plastic, PK50 (UFLEX GREEN50)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-HD 12 YELLOW100)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Acrylic, Blue, Pk50 (UPAD-PC BLUE50)
- ZORO SELECT Lead Seal, Brass, Silver, PK100 (1F246)
- Universeal Security Seals