Shop All Security Seals
Universeal
Bolt Seal 3-1/2" x 21/64", Steel, Blue, Pk50
Mfr # L3000 L BLUE50
Zoro # G5770950
product price: $43.99
/pk 50, $0.88/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Bolt Seals
- Security Seal Primary Application Container Seals, Rail Cars, Truck Trailers, Truck Seals
- Security Seal Primary Material Steel
- Primary Color Blue
- Useable Length 2 1/2 in
Product Information
- Brand Universeal
- MFR # L3000 L BLUE50
- Zoro # G5770950
- Country of Origin China
- Category Security Seals
Dimensions
Useable Length | 2 1/2 in |
Length | 3-1/2" |
Security Seal Flag Dimensions | 63/64 in H x 23/32 in W |
Wire Length | 3 1/2 in |
Cable Dia. | 21/64 in |
Lock Length | 2 1/2 in |
Bolt Length | 3 9/16 in |
Bolt Diameter | 5/16 in |
Description
Bolt Seals, Steel, Blue, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 4,271 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Laser Labels, Fluorescent, 2inx4in, Neon Green, 250PK (BSN26142)
- SWINGLINE Paper Punch, 3-Hole, 12 Sheet (A7074026E)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 8", White, 25/Bundle (55VH40)
- MCDONALD Chemistry Basics Teaching Poster Set (TCRP151)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Acrylic, Blue, Pk50 (UPAD-PC BLUE50)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Green, Pk50 (UFR-TS GREEN50)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Yellow, Pk50 (UFR-TS YELLOW50)
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Blue, Pk50 (UFR-TS BLUE50)
- UNIVERSEAL Cable Seal 12" x 1/16", Aluminum, Blue, Pk50 (F150M-2 BLUE50)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-HD 12 BLUE100)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", White, PK200 (SE1040W)
- Universeal Protective Packaging