Shop All Currency Holders
Universal
Zippered Wallets/Cases, 11w x 6h, Clear/Black, PK2
Mfr # UNV69026
Zoro # G7733553
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Black
- Width 11"
- Material Leatherette PU
- Height 6"
- Closure Zipper
Product Information
- Brand Universal
- MFR # UNV69026
- Zoro # G7733553
- UPC # 87547690260
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 11" |
Height | 6" |
Details
Item | Transit Sacks |
Color | Clear/Black |
Material | Leatherette PU |
Closure | Zipper |
Description
Universal® Zippered Wallets/Cases, 11w x 6h, Clear/Black, 2/PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE LS Premium Paper Bag, 5PK (63256A|1)
- SALSBURY INDUSTRIES Cluster Box Unit, Black, Powder Coated, 10 Doors, Pedestal, 1 Type (3308BLK-U)
- 3M Filament Tape, 48mm x 55m (8934)
- ZORO SELECT Shipping Box, 18x18x12 in (55NM86)
- UNIVERSAL Zippered Wallets/Cases, 11w x 6h, Black, PK2 (UNV69021)
- UNIVERSAL Zippered Wallets/Cases, 11 x 6, Clear/Blue, PK2 (UNV69025)
- UNIVERSAL Zippered Wallets/Cases, 11 x 6, Blue, PK2 (UNV69020)
- CONTROLTEK Stackable Plastic Coin Tray, Nickels, 10 Compartments, Blue, PK2 (560561)
- FIRE KING SECURITY PRODUCTS Cennox Deposit Slot Safe B1519S-FK1 19"W x 15"D x 15"H Electronic Lock - 1.95 Cu. Ft. Black (B1519S-FK1)
- BARSKA Cash Box, Compartments 6, 4-1/16 in. H (CB11792)
- PROSOURCE Box Cash W/Key 11.54X7.8X4.34 (TS814-3L)
- Universal Currency Holders