Shop All Pencils
Universal
Woodcase Colored Pencils, 3 mm, Assorted Lead/Barrel Colors, PK24
Mfr # UNV55324
Zoro # G4592574
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Assorted
- Includes Eraser No
- Color Assorted
- Standards ACMI AP Non-Toxic Certified
Product Information
Dimensions
Graphite Diameter | 3 mm |
Details
Item | Pencils |
Material | Wood |
Barrel Color | Assorted |
Includes Eraser | No |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified |
Pencil Barrel Color Assortment | 24 Assorted Colors |
Pencil Grip Type | Hexagonal |
Art/Drafting Pencil Grade | Scholastic |
Description
UniversalTM Woodcase Colored Pencils, 3 mm, Assorted Lead/Barrel Colors, 24/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Binding Spines, 7/16", PK125 (4000133)
- PENAGAIN Ink Refills, Black Ink, PK24 (00028)
- ROLODEX Mini Rotary File, 250-Card Capacity, 1-3/4"x3-1/4", Black (ROL66700)
- HSM OF AMERICA Paper Shredder, 40 to 42 Sheets, White (SECURIO B35S)
- UNIVERSAL Golf Pencil, #2 HB, Yellow, PK144 (UNV24264)
- UNIVERSAL #2 Pre-Sharpened Woodcase Pencil, HB (#2), Yellow Barrel, PK24 (UNV55401)
- UNIVERSAL Economy Woodcase Pencil, HB #2, PK144 (UNV55144)
- UNIVERSAL Woodcase Pencil, #2 HB, Yellow, PK12 (UNV55400)
- UNIVERSAL Mechanical Pencil, 0.7mm, Smoke, PK12 (UNV22010)
- UNIVERSAL Deluxe Blackstonian Pencil, HB (#2), Black Lead, Yellow Barrel, PK12 (UNV55520)
- ITS ACADEMIC Multi-Purpose Pencil Boxes, Pink and Orange, PK2 (91160-PKOG-2PK)
- Universal Pencils