Shop All Notebooks & Journals
Universal
Wirebound Notebook, 3 Sub, Med/Coll, Assorted, 9.5 x 6, 120 Shts, PK4
Mfr # UNV66414
Zoro # G4055272
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9.5 x 6
- Cover Color Assorted; Black; Blue; Green; Red
- Cover Material Paper
- Features Three-Subject Format
- Width 6"
Product Information
- Brand Universal
- MFR # UNV66414
- Zoro # G4055272
- UPC # 87547664148
- Country of Origin Egypt
- Category Notebooks & Journals
Dimensions
Sheet Size | 9.5 x 6 |
Width | 6" |
Size | 9.5 x 6 |
Sheet Ruling Size | 9/32" |
Book Width | 6" |
Book-Spine Length | 9.5" |
Description
Universal® Wirebound Notebook, 3 Subjects, Medium/College Rule, Assorted Color Covers, 9.5 x 6, 120 Sheets, 4/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Salsbury 1080AU Key Keeper Aluminum - Surface Mounted - Usps Access (1080AU)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (8AV55)
- CARRERA Nintendo Mario Kart First with Spinner Race Track (20063026)
- GHENT Enclosed Outdoor Bulletin Board 36x30", Tack (PA13630VX-181)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV11000)
- UNIVERSAL 8-1/2 x 11-3/4" Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35884)
- UNIVERSAL Perforated Writing Pads, Wide/Legal, 8.5x11.75, Assorted, 50 Shts, PK6 (UNV35878)
- UNIVERSAL Composition Book, 4 sq/in Quad Rule, Black Marble, 9.75 x 7.5, 100 Sht (UNV20950)
- UNIVERSAL Wirebound Notebook, 1 Sub, Wide/Legal, Assorted, 10.5 x 8, 70 Sht, PK4 (UNV66624)
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV10630)
- RITE IN THE RAIN Notebook, 3" x 5" Sheet Size (104)
- Universal Notebooks & Journals