Shop All Notebooks & Journals
Universal
Wirebound Notebook, 1 Sub, Wide/Legal, Assorted, 10.5 x 8, 70 Sht, PK4
Mfr # UNV66624
Zoro # G4055595
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 10.5 x 8
- Cover Color Assorted; Black; Blue; Green; Red
- Cover Material Paper
- Features One-Subject Format
- Material Paper
Product Information
- Brand Universal
- MFR # UNV66624
- Zoro # G4055595
- UPC # 87547666241
- Country of Origin Egypt
- Category Notebooks & Journals
Dimensions
Sheet Size | 10.5 x 8 |
Width | 8" |
Size | 10.5 x 8 |
Book Width | 8" |
Sheet Ruling Size | 11/32" |
Book-Spine Length | 10.5" |
Description
Universal® Wirebound Notebook, 1 Subject, Wide/Legal Rule, Assorted Color Covers, 10.5 x 8, 70 Sheets, 4/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DOT Label, 6 In. H, 6 In. W, PK250 (8ZJW5)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 5-1/2" x 10", Clear, 1000/Case (PL28)
- SWINGLINE Staples, Heavy Duty, 3/8", PK1000 (S7035318E)
- UNI-BALL Pen, Ub, Vision, 0.7Mm, Ast, PK5 (UBC60381PP)
- UNIVERSAL 5 x 8" Blue Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35850)
- UNIVERSAL Wirebound Notebook, 4 sq/in Quad Rule, 10.5 x 8, White, 70 Sheets, PK4 (UNV66634)
- UNIVERSAL 8-1/2 x 11-3/4" Legal Economy Ruled Writing Pad, 50 Pg (UNV20630)
- UNIVERSAL 8-1/2 x 14" Legal Economy Ruled Writing Pad, 50 Pg (UNV45000)
- UNIVERSAL Memo Books, 3 x 5 In, PK12 (UNV20435)
- UNIVERSAL 5 x 8" Ivory Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35852)
- UNIVERSAL 5 x 8" Canary Jr. Legal Economy Ruled Writing Pad, 50 Pg (UNV46200)
- Universal Notebooks & Journals