Shop All File Folders
Universal
Two-Pocket Portfolio, Embossed Leather Grain Paper, Light Blue, PK25
Mfr # UNV56601EE
Zoro # G5228420
product price: $12.59
/pk 25, $0.50/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Front Cover Color Light Blue
- Texture/Finish Leatherette
Product Information
- Brand Universal
- MFR # UNV56601EE
- Zoro # G5228420
- UPC # 87547566015
- Country of Origin United States
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Pocket Folders |
Color | Light Blue |
Material | Paper |
Front Cover Color | Light Blue |
Texture/Finish | Leatherette |
Cover Material | Paper |
Business Card Holder | Inside Front Cover |
Inside Pockets | One Back; One Front |
Description
Universal® Two-Pocket Portfolio, Embossed Leather Grain Paper, Light Blue, 25/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Composition Book, Grade 3, Red, 9.75 x 7.75, 24 Sheets/Book, PK24 (MMK37139)
- BROTHER Label Printer, Overall Length 9-13/64" (QL-810W)
- FILM-GARD Film Poly Blk4Mil10X100' (625918)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Red, Pk100 (PFX15213RED)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Black, PK25 (UNV56616)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Red, PK25 (UNV56611)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Dark Blue, PK25 (UNV56638EE)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Green, Pk100 (UNV12302)
- UNIVERSAL Pressboard Classification Folders, PK10 (UNV10301)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10312)
- NATURE SAVER Top Tab Fastener Folder, PK25 (NATSP17241)
- Universal File Folders