Shop All File Folders
Universal
Two-Pocket File Folder 8-1/2 x 11", Assorted, PK25
Mfr # UNV57113
Zoro # G4259066
product price: $20.25
/pk 25, $0.81/ea
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 0.5"
- Sheet Capacity 135 Sheets
Product Information
- Brand Universal
- MFR # UNV57113
- Zoro # G4259066
- UPC # 087547571132
- Country of Origin United States
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Pocket Folders |
Color | Black, Dark Blue, Green, Light Blue, Red |
Material | Paper |
Paper Capacity | 0.5" |
Sheet Capacity | 135 Sheets |
Capacity | 135 Sheets |
Assortment | Blue; Green; Orange; Red; Yellow |
Business Card Holder | Inside Front Cover |
Cover Material | Paper |
Inside Pockets | One Back; One Front |
Brad/Prong/Tang Fasteners | Yes |
Front Cover Color | Assorted |
Description
Portfolio,2 Pocket,11x8.5,Assorted,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Toner Cartridge, 4000 Page-Yield, Black, Printer Brand: Lexmark (70C1HKO)
- DOWLING MAGNETS Foam Fun™ Pattern Block Magnets, PK200 (732100)
- DMI Call Bell, Slvr, Steel/Wood (640-5401-0000)
- DAMPRID Refillable Moisture Absorber No Scent 10.5 oz (FG01FFESB)
- UNIVERSAL Two-Pocket File Folder 8-1/2 x 11", Green, PK25 (UNV57117)
- UNIVERSAL Top Tab File Folders, 13Cut Tabs Assorted, Letter Size, 075 Expansion, Manila, 250PK (5749)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Red, Pk100 (UNV12303)
- UNIVERSAL Laminated Two-Pocket Folder, Cardboard Paper, Navy, 11 x 8 1/2, PK25 (UNV56418)
- UNIVERSAL Top-Load Poly Sheet Protector 8-1/2 x 11", PK100 (UNV21125)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Gray, PK10 (UNV10282)
- SMEAD File, Expand, No Flap, Ltr, A-Z Pk (SMD70425)
- Universal File Folders