Shop All Trash Bags
Universal
Trash Bags, 2 mil, Clear, 1000 PK
Mfr # UFS2MZ69
Zoro # G808995772
product price: $84.99
/pk 1000, $0.08/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Closure Type Zip Lock
- Material Polyethylene
- Thickness 2 mil
- Color Clear
- Height 9"
Product Information
- Brand Universal
- MFR # UFS2MZ69
- Zoro # G808995772
- Country of Origin United States
- Category Trash Bags
Dimensions
Height | 9" |
Width | 6" |
Details
Bag Closure Type | Zip Lock |
Material | Polyethylene |
Thickness | 2 mil |
Color | Clear |
Item | Trash Bags |
Application | General Purpose |
Features | Zipper-Style Closure |
Description
A convenient way to store items such as small parts, nuts and bolts. Closure protects products from dust and wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Toilet Brush, 11 1/2 in L Handle, 3 in L Brush, White, Plastic, 15 in L Overall (FG631000WHT)
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Blue (5380503)
- HERCULES Liquid Grease Remover, 32 Oz Aerosol Can, Liquid, Clear (20110)
- ZORO SELECT Filter, 5-1/2 In. x 5-3/4 In. (303173002)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ66)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ34)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ44)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ46)
- PIG Trash Bags, 38 in x 65 in, 6 mil (152 microns), Yellow, 25 PK (BAG206-647)
- REYNOLDS Ultra Strong Blackout Tall-Kitchen Drawstring Bags, 13 Gal, 0.9 Mil, 23.75in X 24.88in, Black, 80PK (E88352)
- GLAD 20 gal Trash Bags, L, White, 6 PK (CLO78913CT)
- Universal Trash Bags