Shop All Trash Bags
Universal
Trash Bags, 2 mil, Clear, 1000 PK
Mfr # UFS2MZ58
Zoro # G608995774
product price: $48.29
/pk 1000, $0.05/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Closure Type Zip Lock
- Material Polyethylene
- Thickness 2 mil
- Color Clear
- Height 8"
Product Information
- Brand Universal
- MFR # UFS2MZ58
- Zoro # G608995774
- Country of Origin United States
- Category Trash Bags
Dimensions
Height | 8" |
Width | 5" |
Details
Bag Closure Type | Zip Lock |
Material | Polyethylene |
Thickness | 2 mil |
Color | Clear |
Item | Trash Bags |
Features | Zipper-Style Closure |
Application | General Purpose |
Description
A convenient way to store items such as small parts, nuts and bolts. Closure protects products from dust and wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE SQUEEGEE - REAR .1875in TAN, FITS CLK, 1 OF 2 (11334A)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X80, Box, Super Heavy Absorbency, Hydroknit, 11 in x 16 3/4 in, 160 Sheets, White (41044)
- SANITAIRE Rear Wheel, Fits Vacuum Models: SC688, SC689, SC886, SC887, SC888 (26242119N)
- ALLPOINTS Dust Pan-Lobby (8011192)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ34)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ69)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ46)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ66)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ44)
- INTEPLAST/I.B.S. , TRASHLINER 33X40 14M RD (S334014RH)
- IPS INDUSTRIES 42 Gal Ips 3 Mil Contractor Bag 20Ct (13-11108)
- Universal Trash Bags