Shop All Trash Bags
Universal
Trash Bags, 2 mil, Clear, 1000 PK
Mfr # UFS2MZ34
Zoro # G208995778
product price: $23.99
/pk 1000, $0.02/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Closure Type Zip Lock
- Material Polyethylene
- Thickness 2 mil
- Color Clear
- Features Zipper-Style Closure
Product Information
- Brand Universal
- MFR # UFS2MZ34
- Zoro # G208995778
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 3" |
Height | 4" |
Details
Bag Closure Type | Zip Lock |
Material | Polyethylene |
Thickness | 2 mil |
Color | Clear |
Item | Trash Bags |
Features | Zipper-Style Closure |
Application | General Purpose |
Description
A convenient way to store items such as small parts, nuts and bolts. Closure protects products from dust and wet environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Absorbent Pad, 25 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP300)
- TENNANT Walk Behind Carpet Extractor, 10 gal, 115V (9007486)
- NOBLES/TENNANT SQUEEGEE SET - URETHANE, FITS TENNANT (222429)
- GOJO FAST TOWELS Hand Cleaning Towels, 9 x 10, Blue, 225/Bucket, PK2 PK (6299-02)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ46)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ44)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ69)
- UNIVERSAL Trash Bags, 2 mil, Clear, 1000 PK (UFS2MZ66)
- PARTNERS BRAND 33 gal Trash Bags, 1.5 Mil, Blue, 100 PK (CL8006)
- PIG Trash Bags, 18 in x 30 in, 3 mil (76 microns), Black/Yellow, 50 PK (BAG202-S)
- HEFTY 55 gal Contractor Bags Twist Tie 16 pk, 16PK (E25516)
- Universal Trash Bags