Shop All File Folders
Universal
Top Tab File Folders, 13Cut Tabs Assorted, Letter Size, 075 Expansion, Manila, 250PK
Mfr # 5749
Zoro # G207270449
original price:
$40.39
11% off
new price: $35.69
/pk 250, $0.14/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.5"
- Color Manila
- Material 11-pt Paper Stock
- Size Letter
- Tab Cut 1/3-Cut
Product Information
- Brand Universal
- MFR # 5749
- Zoro # G207270449
- Country of Origin Viet Nam
- Category File Folders
Dimensions
Width | 9.5" |
Size | Letter |
Height | 11.7" |
File Folder Size Type | Letter |
File Folder Height | 11.7" |
File Folder Width | 9.5" |
Details
Item | File Folders |
Color | Manila |
Material | 11-pt Paper Stock |
Tab Cut | 1/3-Cut |
Tab Position | Assorted |
File Folder Material | 11-pt Paper Stock |
File Tab Style | Top Tab |
File Tab Position | Assorted |
File Tab Material | 11-pt Paper Stock |
File Folder Color | Manila |
File Tab Cut | 1/3-Cut |
File Folder Expansion | 0.75" |
File Tab Color | Manila |
Description
Classic folder constructed to perform in busy offices Bottom is triplescored for nosag expansion Undercut at tabs for increased indexing area offering plenty of space for more detailed or larger labeling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- SHURTAPE Carton Sealing Tape, Clear, 48mm W, PK36 (HP 500)
- CUSTOM LEATHERCRAFT Cell Phone Holder (5124)
- GHENT Enclosed Cork Bulletin Board 72x48", 3 Door (PA34872K)
- UNIVERSAL End Tab Classification Folder, Legal 6 Section, PK10 (UNV10316)
- UNIVERSAL Reinforced Top Tab Fastener Folders, 2 Fasteners, Legal Size, Brown Kraft Exterior, PK50, 50PK (5508)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Assorted Colors, Pk100 (UNV12306)
- UNIVERSAL Two-Pocket File Folder, Assorted, PK25 (UNV56613)
- UNIVERSAL Economical Insertable Index 5 Tab, PK24 (UNV20831)
- UNIVERSAL File Folder 9-1/2" x 11-3/4", 1/3-Cut Tab, Manila, Pk100 (UNV12113)
- PENDAFLEX Folder, Heavyduty, Manila Pk (PFX86413)
- Universal File Folders