Shop All Easels
This Product is Discontinued
Universal
Telescoping Easel, 3-Leg, 34-64", Silver (Discontinued)
Mfr # UNV43050
Zoro # G4260971
This Product is Discontinued
Key Features
- For Use With Individual Chart Sheets or Full Chart Pads
- Color Silver
- Material Aluminum
- Height 64"
Product Information
Dimensions
Height | 64" |
Details
Item | Telescoping Easel,3-Leg,34-64",Silver |
For Use With | Individual Chart Sheets or Full Chart Pads |
Color | Silver |
Material | Aluminum |
Description
Telescoping Easel,3-Leg,34-64 In.,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.