Shop All File Boxes
Universal
Storage Box Drawer File, 12x24x10", PK6
Mfr # UNV85120
Zoro # G4258856
product price: $75.49
/pk 6, $12.58/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 10.75"
- Closure Pull Drawer
- Width 12.5"
- Depth 23.25"
Product Information
- Brand Universal
- MFR # UNV85120
- Zoro # G4258856
- UPC # 087547851203
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter |
Height | 10.75" |
Width | 12.5" |
Depth | 23.25" |
Inside Height | 10.75" |
Inside Width | 12.5" |
Maximum Stacking Height | 2 |
Overall Height | 24 in |
Overall Depth | 10 in |
Overall Width | 12 in |
Details
Item | File Boxes |
Closure | Pull Drawer |
Color | White |
Material | Corrugated Fiberboard |
Load Capacity | 200 lb |
Stacking Capacity | 200 lb |
Type | File Storage |
Includes | (6) Drawers |
Product Type | Storage Box Drawer File,12x24x10",PK6 |
Number of Bins | 1 |
Strength | Medium-Duty |
Handle | Front Pull Grip |
Lid Closure Style | Pull Drawer |
Description
File Box, File Size Letter, Stacking Capacity 200 lb, Color White, Material Corrugated Fiberboard, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Extruded Modeling Clay, Assorted Colors, PK36 (PAC4080-01)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Blue, PK12 (UNV39511)
- BOSTITCH STAPLES 1-1/2""L 16GA (16S4-38SG10M)
- MOORECO 48"x96" Magnetic Glass Whiteboard, Gloss, Dry Erase Height: 48 in (83846)
- UNIVERSAL Economy Boxes, 12x15x9-7/8, White, PK10 (UNV25223)
- UNIVERSAL Econ Storage Box, Tie Closure, Legal, PK12 (UNV75130)
- UNIVERSAL Economy Storage Box, Tie Close, Ltter, PK12 (UNV75120)
- UNIVERSAL Tote Storage Box, 20-1/8x14-5/8x10-3/4 (UNV40015)
- UNIVERSAL File Boxes, Black/Gray, Plastic (UNV40010)
- UNIVERSAL Econ Storage Box, LiftOff, Lettr/Lgal, PK12 (UNV95223)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 9 in L x 4 in W x 4 1/2 in H (BIN 4-9)
- Universal File Boxes