Shop All Sticky Notes
Universal
Sticky Notes, Scratch Pad, 3x5 In, Pk180
Mfr # UNV35623
Zoro # G5599072
product price: $40.65
/pk 180, $0.23/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 100
- Rule Unruled
- Color White
- Size 3 in x 5 in
- Pads per Pack 180
Product Information
- Brand Universal
- MFR # UNV35623
- Zoro # G5599072
- UPC # 087547356234
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3 in x 5 in |
Sheet Size | 3 x 5 |
Overall Length | 5" |
Overall Width | 3" |
Details
Item | Paper Pads/Note Pads |
Number of Sheets | 100 |
Rule | Unruled |
Color | White |
Pads per Pack | 180 |
Recycled Content | 0 % |
Adhesion | Standard |
Sheets per Pad | 100 |
Paper Color | White |
Paper Weight | 25 lbs; 16 lb Bond |
Binding | Glued/Gummed |
Features | Pocket-Sized Indicator |
Number of Subjects/Sections | 1 |
Description
Sticky Notes, 3 in x 5 in, Adhesion Standard, Color White, Recycled Content 0 Percent, Sheets per Pad 100, Rule Unruled, Pads per Pack 180, Package Quantity 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.0348Dia, 1548ft (10-0348-005S)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 31 oz. (TP 31/MS)
- MOORECO 24"x36" Magnetic Glass Whiteboard, Gloss (83843)
- BOX PACKAGING Heavy Duty Triple Wall Cardboard Corrugated Boxes, 36"L x 36"W x 36"H, Kraft (HD363636TW)
- UNIVERSAL Deluxe Pop-Up Page Flags, 1/2" x 1 3/4", Assorted Colors, PK175 (UNV99015)
- UNIVERSAL Self-Stick Note Pads, 3" x 3", Pastel, 90-Sheet, PK24 (UNV35695)
- UNIVERSAL Note, Selfstik3"x3", Yellow, PK18 (UNV35688)
- UNIVERSAL Self Stick Index Tab, 1", Assorted Colors, PK100 (UNV99020)
- UNIVERSAL Sticky Notes, 3 x 5 In, PK12 (UNV35672)
- UNIVERSAL Note, Stick-It, 3"x3", Yllw, PK12 (UNV35668)
- POST-IT Flag, Desk Grip Dispenser, Red, PK200 (680HVRD)
- Universal Sticky Notes