Shop All Pens
Universal
Stick Porous Point Pen, Medium 0.7mm, Assorted Ink/Barrel, PK8
Mfr # UNV50504
Zoro # G4593679
product price: $3.69
/pk 8, $0.46/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Porous Point Pen
- Color Assorted
- Tip Size 0.7 mm
- Includes (1) Clear Plastic Storage Pocket
- Pen Tip Type Bullet
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Porous Point Pen |
Color | Assorted |
Item | Pens |
Includes | (1) Clear Plastic Storage Pocket |
Pen Tip Type | Bullet |
Weight | 0.16 lbs |
Pen Cap Color(s) Assortment | Aqua; Black; Blue; Green; Magenta; Orange; Purple; Red |
Pen Ink Color(s) | Assorted |
Pen Barrel Color(s) Assortment | Aqua; Black; Blue; Green; Magenta; Orange; Purple; Red |
Special Ink Properties | Liquid |
Pen Style | Stick |
Special Pen Packaging | Clear Plastic Storage Pocket |
Pen Grip Type | Smooth |
Pen Ink Color(s) Assortment | Aqua; Black; Blue; Green; Magenta; Orange; Purple; Red |
Pen Barrel Color(s) | Assorted |
Pen Cap Color(s) | Assorted |
Description
UniversalTM Stick Porous Point Pen, Medium 0.7mm, Assorted Ink/Barrel, 8/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Red Chisel Tip Marker (17887)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (R31P15)
- ZORO SELECT 10" x 8" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPR8)
- FELLOWES Letter Tray Stacker Set, Black, PK4 (64112)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Red, PK12 (UNV39512)
- UNIVERSAL Stick Gel Pen, Medium 0.7mm, Black Ink, Silver/Black Barrel, PK12 (39620)
- UNIVERSAL Comfort Grip Stick Gel Pen, Med 0.7mm, Black Ink, Clear Barrel, PK60 (UNV39513)
- UNIVERSAL Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (UNV27410)
- UNIVERSAL Ballpoint Pen, Stick, Fine 0.7 mm, Blue Ink, Gray Barrel, 12PK (UNV27421)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Black, PK12 (UNV39510)
- BIC Bic Corporation CSM241BK Clic Stic Ballpoint Retractable Pen; 1 mm; Black; 24/Pk (CSM241BK)
- Universal Pens